Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, PGS, Carbide
Mfr # 123567731
Zoro # G3595713
product price: $13.65
/ea
Sold in multiples of 10 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GEO S
- Insert Seat Size 3
- Width 2.50mm
- Chip-Breaker Yes
- Grade TN7535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 123567731
- Zoro # G3595713
- UPC # 4021169410765
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 2.50mm |
Overall Length | 10.78mm |
Corner Radius | 0.20mm |
Insert Size | 3 |
Max. Grooving Width | 3.25mm |
Seat Size | 3 |
Reference Length | 10.78mm |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.25mm, Side Cutting Edge Angle 6 Degrees , ANSI Code 123567731, Chip-Breaker Code S, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- STANLEY SAWHORSE FLD MTL 29""H (STST11154)
- ERIEZ Handheald Inspection Magnet, Rare Earth (201412918G1)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N02-CF6 WSM33S)
- Widia Parting & Grooving Inserts