Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, PGMN, Carbide
Mfr # 123567430
Zoro # G3597305
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style GEO M
- Insert Seat Size 3
- Width 0.0984 in
- Chip-Breaker Yes
- Grade TN6030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 123567430
- Zoro # G3597305
- UPC # 4021169401121
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.0984 in |
Corner Radius | 0.0118 in |
Overall Length | 0.4016 in |
Insert Size | 3 |
Seat Size | 3 |
Max. Grooving Width | 0.1220 in |
Reference Length | 0.4016 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1220 in, ANSI Code 123567430, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29 Piece HSS Black and Gold Stub Drill Bit Set, 1/16" - 1/2" (KFD29S-SET)
- DREMEL Nylon Bristle Brush, 1/2in. dia., PK2 (404-02)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Rubber, 10in. L x 3-3/4in. W (ST362)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737173)
- Widia Indexable Tools