Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, PGMN, Carbide
Mfr # 123567420
Zoro # G3600220
product price: $14.85
/ea
Sold in multiples of 10 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GEO M
- Insert Seat Size 2
- Width 0.0669 in
- Chip-Breaker Yes
- Grade TN6030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 123567420
- Zoro # G3600220
- UPC # 4021169401053
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.0669 in |
Insert Size | 2 |
Overall Length | 0.3559 in |
Corner Radius | 0.0079 in |
Seat Size | 2 |
Max. Grooving Width | 0.0827 in |
Reference Length | 0.3559 in |
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0827 in, ANSI Code 123567420, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1219/64)
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb (900WF)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3500CT)
- WESTWARD Cornerbead Clincher w/Mallet, 13-1/2 x 3 (13A765)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- HHIP 26-4 Cut-Off Blade (3900-5314)
- Widia Indexable Tools