Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NRD, Carbide
Mfr # NRD3031R
Zoro # G3600263
product price: $22.15
/ea
Sold in multiples of 5 for $110.75
$110.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NRD
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NRD3031R
- Zoro # G3600263
- UPC # 4021169739521
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0310 in |
Overall Length | 0.8882 in |
Insert Size | 3 |
Max. Grooving Width | 1/16 in |
Depth of Cut | 1/8 in |
Reference Length | 0.8882 in |
Seat Size | 3 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NRD3031R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic (0073-E)
- CS UNITEC TCT Hole Saw, 1-1/2" X 1 (1-1-148)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737173)
- Widia Indexable Tools