Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR-K, Carbide
Mfr # NR4062LK
Zoro # G3597402
product price: $33.15
/ea
Sold in multiples of 10 for $331.50
$331.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 4
- Width 0.2560 in
- Chip-Breaker Yes
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NR4062LK
- Zoro # G3597402
- UPC # 4021169666889
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 0.2560 in |
Insert Size | 4 |
Overall Length | 1.1130 in |
Corner Radius | 1/16 in |
Depth of Cut | 0.1500 in |
Reference Length | 1.1130 in |
Max. Grooving Width | 1/8 in |
Seat Size | 4 |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NR4062LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, Carbide (583111)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert (510103)
- Widia Indexable Tools