Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR-K, Carbide
Mfr # NR3047LK
Zoro # G3599590
Sold in multiples of 5 for $114.25
$114.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NR-K
- Insert Seat Size 3
- Width 0.1950 in
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR3047LK
- Zoro # G3599590
- UPC # 4021169741319
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1950 in |
Corner Radius | 0.0470 in |
Overall Length | 0.8820 in |
Insert Size | 3 |
Seat Size | 3 |
Max. Grooving Width | 0.0940 in |
Depth of Cut | 0.1500 in |
Reference Length | 0.8820 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NR3047LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 in. Flush Cutter Sidecutters (ML48-22-6105)
- STURTEVANT RICHMONT Trque Wrnch, Square Drve, Metal Grp, 150l (869161)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 17 mm L.60 mm (03050017)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4521)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Cutting tool (WNMG432RU WP25CT)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- Widia Indexable Tools