Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR4125R
Zoro # G3593665
Sold in multiples of 10 for $243.90
$243.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style NR
- Insert Seat Size 4
- Width 0.2560 in
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR4125R
- Zoro # G3593665
- UPC # 4021169748103
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 0.2560 in |
Corner Radius | 1/8 in |
Overall Length | 1.1096 in |
Insert Size | 4 |
Seat Size | 4 |
Reference Length | 1.1096 in |
Max. Grooving Width | 1/4 in |
Depth of Cut | 1/4 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/4 in, ANSI Code NR4125R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-W (C70053)
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792691)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- Widia Parting & Grooving Inserts