Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR3M100R
Zoro # G3593945
Sold in multiples of 5 for $111.45
$111.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NR
- Insert Seat Size 3
- Width 4.98mm
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR3M100R
- Zoro # G3593945
- UPC # 4021169752827
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 4.98mm |
Corner Radius | 1.00mm |
Insert Size | 3 |
Depth of Cut | 2.39mm |
Max. Grooving Width | 2.00mm |
Seat Size | 3 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NR3M100R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 15/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15224)
- RITEKNIFE Safety Scraper, SL100 (SL 100)
- CDI Socket Adapter, 3/4" Hex x 3/4" S (65-78-2)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3189RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert (510103)
- Widia Indexable Tools