Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR3062R
Zoro # G3593403
Sold in multiples of 5 for $117.45
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6010
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR3062R
- Zoro # G3593403
- UPC # 4021169748066
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Insert Size | 3 |
Corner Radius | 1/16 in |
Overall Length | 0.8833 in |
Depth of Cut | 0.1500 in |
Seat Size | 3 |
Reference Length | 0.8833 in |
Max. Grooving Width | 1/8 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NR3062R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- CURRENT TOOLS Radius Cable Roller for 30"-36" Tray (9536RR)
- CRESCENT 1/2" Drive Impact Extension 5" (CIMSA3N)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- Widia Parting & Grooving Inserts