Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR3062L
Zoro # G3596955
product price: $18.79
/ea
Sold in multiples of 10 for $187.90
$187.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade THM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NR3062L
- Zoro # G3596955
- UPC # 4021169750830
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Overall Length | 0.8833 in |
Corner Radius | 1/16 in |
Insert Size | 3 |
Seat Size | 3 |
Reference Length | 0.8833 in |
Max. Grooving Width | 1/8 in |
Depth of Cut | 0.1500 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NR3062L, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- MITUTOYO Edge Finder, Single, 0.375 Shank, 0.200 Tip (050101)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- CLESCO 1/2" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-4)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- KYOCERA External Grooving Blade, KGDR 2T17C, External Grooving & Cut-Off Blade (KGDR2T17C)
- Widia Indexable Tools