Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR3031L
Zoro # G3601219
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NR
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR3031L
- Zoro # G3601219
- UPC # 4021169738777
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Overall Length | 0.8867 in |
Corner Radius | 0.0310 in |
Insert Size | 3 |
Max. Grooving Width | 1/16 in |
Depth of Cut | 3/32 in |
Reference Length | 0.8867 in |
Seat Size | 3 |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Replacement Die Set, 6 to 4/0 ga, PK2 (4255-001D)
- LOCOLOC Cordless Swaging Tool, Locoloc® (HC-3010-R)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 9 pcs (48-22-2914)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- SUMITOMO Grooving Insert, PK5 (GCMN3125R0.5-ML-AC530U)
- Widia Indexable Tools