Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR3031L
Zoro # G3594830
Sold in multiples of 10 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6010
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR3031L
- Zoro # G3594830
- UPC # 4021169747755
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Insert Size | 3 |
Corner Radius | 0.0310 in |
Overall Length | 0.8867 in |
Seat Size | 3 |
Reference Length | 0.8867 in |
Max. Grooving Width | 1/16 in |
Depth of Cut | 3/32 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Center Punch (264C)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (T/AP12X1.75)
- STECK MANUFACTURING $QUARTER PULLER (SS20022)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- HHIP 1/8 X 3/4 X 5" P3W 5% Cobalt Parallel Cut-Off Blade (2000-7050)
- Widia Indexable Tools