Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR2M050R
Zoro # G3600841
Sold in multiples of 5 for $99.25
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker No
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR2M050R
- Zoro # G3600841
- UPC # 4021169665738
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Corner Radius | 0.50mm |
Insert Size | 2 |
Max. Grooving Width | 1.00mm |
Depth of Cut | 1.27mm |
Seat Size | 2 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code NR2M050R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Track Feather Board (10216)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- STEELMAN 24" Telescoping 3.5-Pound Hold Magnetic Pickup Tool (41822)
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75705)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- KYOCERA Grooving Inserts, PVD, Grade PR930, PK10 (KCGP3125LPR930)
- Widia Indexable Tools