Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR2M050L
Zoro # G3600430
product price: $20.25
/ea
Sold in multiples of 5 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NR
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NR2M050L
- Zoro # G3600430
- UPC # 4021169753190
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Insert Size | 2 |
Corner Radius | 0.50mm |
Depth of Cut | 1.27mm |
Max. Grooving Width | 1.00mm |
Seat Size | 2 |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.00mm, ANSI Code NR2M050L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- OASIS MACHINERY Heavy Duty 3HP Wood Dust Collector (DC3000)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6356)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N03-UF4 WSM33S)
- Widia Parting & Grooving Inserts