Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR2031R
Zoro # G3593939
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NR
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NR2031R
- Zoro # G3593939
- UPC # 4021169746475
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Corner Radius | 0.0310 in |
Insert Size | 2 |
Overall Length | 0.5117 in |
Depth of Cut | 0.1100 in |
Max. Grooving Width | 1/16 in |
Seat Size | 2 |
Reference Length | 0.5117 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NR2031R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- IRWIN 50" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964716)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- MARTIN TOOLS 2 X4-3/4 in. Adjustable Pin Spanner (474)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, WGF, Carbide, Seat Size: 3 (WGFN3)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2125RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- Widia Parting & Grooving Inserts