Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR2031L
Zoro # G3594584
Sold in multiples of 10 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NR
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NR2031L
- Zoro # G3594584
- UPC # 4021169746390
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Overall Length | 0.5117 in |
Insert Size | 2 |
Corner Radius | 0.0310 in |
Depth of Cut | 0.1100 in |
Seat Size | 2 |
Max. Grooving Width | 1/16 in |
Reference Length | 0.5117 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NR2031L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit 54-Inch Extension 1/4-Inch Shank (53722)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/2"" (1280M)
- ECLIPSE TOOLS Hex Bit, 3/16", 1-15/16" L, 1/4" H (HX3/16X1-15/16)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- Widia Parting & Grooving Inserts