Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NP-K, Carbide
Mfr # NP2002RK
Zoro # G3597375
Sold in multiples of 10 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NP-K
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker Yes
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NP2002RK
- Zoro # G3597375
- UPC # 4021169747885
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Insert Size | 2 |
Corner Radius | 0.0050 in |
Seat Size | 2 |
Max. Grooving Width | 0.1500 in |
Depth of Cut | 0.1104 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1500 in, Side Cutting Edge Angle 45 Degrees , ANSI Code NP2002RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER RESEARCH Parker Powder Applicator (RB-4)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- CRAFTSMAN Hammers, 10-Way Slide Hammer Set (CMMT14140)
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) (MT505)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U03PT)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert (510106)
- HHIP Retrofit Cut-Off Blade P3W-Gt3 (3900-5977)
- Widia Indexable Tools