Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGP, Carbide
Mfr # NGP2M200L
Zoro # G3596912
Sold in multiples of 10 for $212.90
$212.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NGP
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NGP2M200L
- Zoro # G3596912
- UPC # 4021169752483
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Insert Size | 2 |
Corner Radius | 0.25mm |
Seat Size | 2 |
Max. Grooving Width | 2.00mm |
Depth of Cut | 2.79mm |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NGP2M200L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- EAT-IN Hand Tools Metal Mini-Hack Utility Saw (EA82007)
- RIDGID Nipple Chuck Insert (51035)
- VEGA Bit Holder, 1/4 x 1/4 Mag Square Drive B (M1HC416SK2)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Cutting tool (WNMG432RU WP25CT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- HHIP Style SGTHR 19-5 Cut-Off Tool Holder-GTN-3 (2203-1950)
- Widia Indexable Tools