Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGP, Carbide
Mfr # NB2R
Zoro # G3601024
Sold in multiples of 5 for $71.95
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker No
- Grade THM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NB2R
- Zoro # G3601024
- UPC # 4021169749773
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Insert Size | 2 |
Overall Length | 0.5510 in |
Max. Grooving Width | 0.1510 in |
Seat Size | 2 |
Reference Length | 0.5510 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1510 in, ANSI Code NB2R
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body (CHA CT505-1/4)
- STEELMAN 4in BENCH VISE WITH 360° SWIVEL BASE (60886)
- WIHA Torx(R) Plain Torx(R) Key, T30 Tip Size, 1 19/64 in Long, 1 in Short (37130)
- INGERSOLL-RAND Angle Die Grinder, Premium, 5102MAX (IRT5102MAX)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- Widia Indexable Tools