Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD4250RK
Zoro # G3593272
product price: $21.19
/ea
Sold in multiples of 5 for $105.95
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NGD-K
- Insert Seat Size 4
- Width 0.2560 in
- Chip-Breaker Yes
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NGD4250RK
- Zoro # G3593272
- UPC # 4021169747977
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 0.2560 in |
Insert Size | 4 |
Corner Radius | 0.0250 in |
Depth of Cut | 1/2 in |
Seat Size | 4 |
Max. Grooving Width | 1/4 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/4 in, ANSI Code NGD4250RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS 3/8 in. Micrometer Head Kit (PIR22AR-RK)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1-1/4" (HSP6-1-1/4-82T)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54226)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737173)
- Widia Parting & Grooving Inserts