Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD3M300LK
Zoro # G3595214
product price: $15.75
/ea
Sold in multiples of 5 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NGD-K
- Insert Seat Size 3
- Width 4.98mm
- Chip-Breaker Yes
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NGD3M300LK
- Zoro # G3595214
- UPC # 4021169753367
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 4.98mm |
Insert Size | 3 |
Corner Radius | 0.25mm |
Depth of Cut | 6.35mm |
Max. Grooving Width | 3.00mm |
Seat Size | 3 |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code NGD3M300LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- BESSEY 4-1/2" Standard Duty Light Duty Bench Vise with Swivel Base (BV-HW45)
- SITEGEAR 10107 7-Pocket Surveyor's Tool Pouch (51-10107)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 17 pcs (4685)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Turn Groove Insert (3543041)
- HHIP Style SGTHR 19-5 Cut-Off Tool Holder-GTN-3 (2203-1950)
- Widia Indexable Tools