Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD3189RK
Zoro # G3600884
Sold in multiples of 5 for $80.75
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 4.98mm
- Chip-Breaker Yes
- Grade TN6010
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NGD3189RK
- Zoro # G3600884
- UPC # 4021169746642
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 4.98mm |
Corner Radius | 0.64mm |
Insert Size | 3 |
Seat Size | 3 |
Max. Grooving Width | 4.80mm |
Depth of Cut | 6.35mm |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.80mm, ANSI Code NGD3189RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Pro Soft-Grip Stainless Steel Plaster Trowel (G03463)
- EAZYPOWER Magnetic Nut Setters, 11/32", 1-1/4" (79896)
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- DRILL AMERICA 1/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/16)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- HHIP P2N 5/64 X 1/2 X 4-1/2 High Speed Steel Parallel Type Cut-Off Blade (2000-6022)
- Widia Indexable Tools