Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD3125LK
Zoro # G3593080
product price: $16.45
/ea
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NGD-K
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NGD3125LK
- Zoro # G3593080
- UPC # 4021169745645
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Seat Size | 3 |
Depth of Cut | 1/4 in |
Max. Grooving Width | 1/8 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NGD3125LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-12 (DWT55002)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- ZURN Replacement Head, Steel, Size 2 (QCRLD8)
- WIDIA Insert, Wgc Cut-Off Insert (WC188I04PR06F05)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- HHIP 19-2 Cut-Off Blade (3900-5313)
- Widia Parting & Grooving Inserts