Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD3094LK
Zoro # G3592511
Sold in multiples of 10 for $172.90
$172.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NGD-K
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NGD3094LK
- Zoro # G3592511
- UPC # 4021169749063
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Insert Size | 3 |
Overall Length | 0.9890 in |
Corner Radius | 0.0100 in |
Seat Size | 3 |
Reference Length | 0.9890 in |
Max. Grooving Width | 0.0940 in |
Depth of Cut | 1/4 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NGD3094LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (9ME-300)
- MILWAUKEE TOOL 1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6707)
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, WGF, Carbide, Seat Size: 3 (WGFN3)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- HHIP 1/8 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1110)
- Widia Indexable Tools