Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD2M250LK
Zoro # G3593150
product price: $13.35
/ea
Sold in multiples of 5 for $66.75
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NGD2M250LK
- Zoro # G3593150
- UPC # 4021169741876
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Corner Radius | 0.25mm |
Insert Size | 2 |
Max. Grooving Width | 2.50mm |
Seat Size | 2 |
Depth of Cut | 5.08mm |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code NGD2M250LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T20 Round (401M38)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51416)
- ECLIPSE TOOLS QuikCrimp 12 Ton Battery Operated Crimpe (902-600)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, WGF, Carbide, Seat Size: 3 (WGFN3)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- KYOCERA Grooving Inserts, PVD, Grade PR930, PK10 (KCGP3125LPR930)
- Widia Indexable Tools