Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD2M200LK
Zoro # G3597953
product price: $14.29
/ea
Sold in multiples of 5 for $71.45
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NGD2M200LK
- Zoro # G3597953
- UPC # 4021169741692
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Insert Size | 2 |
Corner Radius | 0.25mm |
Seat Size | 2 |
Max. Grooving Width | 2.00mm |
Depth of Cut | 5.08mm |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NGD2M200LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- PROSKIT LED Lighted Magnifier 8X (902-239)
- MILWAUKEE TOOL IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6720)
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 24-Inch (19814)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- Widia Parting & Grooving Inserts