Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3M250RK
Zoro # G3600403
product price: $20.99
/ea
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 4.98mm
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG3M250RK
- Zoro # G3600403
- UPC # 4021169745379
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 4.98mm |
Corner Radius | 0.25mm |
Insert Size | 3 |
Seat Size | 3 |
Max. Grooving Width | 2.50mm |
Depth of Cut | 3.81mm |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code NG3M250RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #19 (41689)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- POSI LOCK Internal Puller (105)
- PROTO Service Wrench, Satin, 7-5/8 In, 37mm (J3537M)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- Widia Indexable Tools