Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3M150RK
Zoro # G3598349
product price: $20.59
/ea
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 3
- Width 4.98mm
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG3M150RK
- Zoro # G3598349
- UPC # 4021169745164
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 4.98mm |
Corner Radius | 0.25mm |
Insert Size | 3 |
Depth of Cut | 2.39mm |
Seat Size | 3 |
Max. Grooving Width | 1.50mm |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code NG3M150RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- WIDIA Spiral Point Tap, Plug, 3 (13313)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1200-S12)
- WIDIA Grooving/Parting Insert, Carbide (581104)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- SUMITOMO GCMN3125R0.5-ML, Grade AC830P, 0.125 inch Groove Width, Carbide Grooving Insert (18RBW0T)
- Widia Indexable Tools