Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3M150LK
Zoro # G3601289
product price: $20.59
/ea
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 3
- Width 4.98mm
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG3M150LK
- Zoro # G3601289
- UPC # 4021169743979
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 4.98mm |
Insert Size | 3 |
Corner Radius | 0.25mm |
Seat Size | 3 |
Max. Grooving Width | 1.50mm |
Depth of Cut | 2.39mm |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.50mm, ANSI Code NG3M150LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-1/4" BIG HAWG w/Carbide Teeth (49-56-9270)
- MILWAUKEE TOOL 5/32" Thunderbolt Black Oxide Drill Bit (48-89-2716)
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- URREA Urrea Straight Air Drill, Jacobs, 3/8" Chuck, 22000 RPM (UP871)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3189RK)
- HHIP 1/8 X 11/16 X 5" P3 5% Cobalt Parallel Cut-Off Blade (2000-7035)
- Widia Parting & Grooving Inserts