Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3189RK
Zoro # G3597935
Sold in multiples of 5 for $108.25
$108.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3189RK
- Zoro # G3597935
- UPC # 4021169744099
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0250 in |
Insert Size | 3 |
Max. Grooving Width | 0.1890 in |
Seat Size | 3 |
Depth of Cut | 0.1500 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1890 in, ANSI Code NG3189RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- DRILL AMERICA 1"-8 Carbon Steel Taper Hand Tap (DWTT1-8)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WALTER Walter - Insert Walter Cut Form GX (GX24-4E600N05-GD3)
- Widia Indexable Tools