Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3125LK
Zoro # G3600239
product price: $21.69
/ea
Sold in multiples of 5 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6010
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG3125LK
- Zoro # G3600239
- UPC # 4021169749841
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Max. Grooving Width | 1/8 in |
Seat Size | 3 |
Depth of Cut | 0.1500 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NG3125LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- Widia Parting & Grooving Inserts