Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3094RK
Zoro # G3601541
Sold in multiples of 5 for $108.25
$108.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NG-K
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3094RK
- Zoro # G3601541
- UPC # 4021169749681
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Max. Grooving Width | 0.0940 in |
Depth of Cut | 0.1500 in |
Seat Size | 3 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NG3094RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT 1/4" DR RACK -METRIC (CTA9725)
- GREENFIELD THREADING Tap Set, 7/8"-14, Bottoming, Plug, Taper, 4 Flutes, UNF (174542)
- TOOLPRO Square Hole Utility Knife Blades 5Pack, 5PK (TP01055)
- OTC Rolling Head Pry Bar, 21" (7179)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- SUMITOMO GCMN3002-GG, Grade AC520U, 3mm Groove Width, Carbide Grooving Insert (18HWALL)
- Widia Indexable Tools