Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3094LK
Zoro # G3593184
product price: $20.89
/ea
Sold in multiples of 10 for $208.90
$208.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6010
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG3094LK
- Zoro # G3593184
- UPC # 4021169749889
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Insert Size | 3 |
Corner Radius | 0.0100 in |
Seat Size | 3 |
Max. Grooving Width | 0.0940 in |
Depth of Cut | 0.1500 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NG3094LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- OX TOOLS Pro Hickory Hammer with Steel Reinforced Shaft 22oz (OX-P083522)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 29/64 (44929)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- HHIP 1/8 X 7/8 X 6" P5X 5% Cobalt Parallel Cut-Off Blade (2000-7065)
- Widia Indexable Tools