Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3062LK
Zoro # G3592940
Sold in multiples of 5 for $108.25
$108.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3062LK
- Zoro # G3592940
- UPC # 4021169666636
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Max. Grooving Width | 1/16 in |
Seat Size | 3 |
Depth of Cut | 3/32 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NG3062LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- RIDGID Clutch Cone (23572)
- DRILL AMERICA 7/16"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-71620)
- LEGACY BRAND PRODUCTS Legacy LEG-AG934FZ Rubber Blow Gun Tip (LEG-AG934FZ)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, WGF, Carbide, Seat Size: 3 (WGFN3)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, WR-P-PC, Carbide (WR0200M02P00PC)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WALTER Walter - Insert Walter Cut Form GX (GX24-3E500N25-RD4 WSM33S)
- Widia Indexable Tools