Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG3047LK
Zoro # G3601173
Sold in multiples of 5 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3047LK
- Zoro # G3601173
- UPC # 4021169742507
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Max. Grooving Width | 0.0470 in |
Seat Size | 3 |
Depth of Cut | 0.0750 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0470 in, ANSI Code NG3047LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI 3/8 in Drive Ratchet Repair Kit (46-500-12RKTNY)
- TOOLSOL Quick Wrench Head 3/8" - Dual Action Removes Bolts up to 70% Rounded (1010830)
- WESTWARD #27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ9)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Insert, Wgc Cut-Off Insert (WC188I04PR06F05)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- HHIP Style SGTHR 19-5 Cut-Off Tool Holder-GTN-3 (2203-1950)
- Widia Parting & Grooving Inserts