Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2M200LK
Zoro # G3593132
Sold in multiples of 5 for $101.95
$101.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NG-K
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker Yes
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG2M200LK
- Zoro # G3593132
- UPC # 4021169747625
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Insert Size | 2 |
Corner Radius | 0.25mm |
Seat Size | 2 |
Depth of Cut | 2.79mm |
Max. Grooving Width | 2.00mm |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NG2M200LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Center Pin Ferrule (AX1613)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- OSG Spiral Flute Tap, Bottoming, 3 (2985501)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- WIDIA Insert, Wgc Cut-Off Insert (WC188I04PR06F05)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert (510103)
- Widia Indexable Tools