Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2M175RK
Zoro # G3593893
Sold in multiples of 5 for $101.75
$101.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG2M175RK
- Zoro # G3593893
- UPC # 4021169742286
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Corner Radius | 0.25mm |
Insert Size | 2 |
Depth of Cut | 2.81mm |
Seat Size | 2 |
Max. Grooving Width | 1.75mm |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.75mm, ANSI Code NG2M175RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357280)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,980 W Watt, Pistol Handle (HG-502D-02)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 18 US)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- HHIP 1/8 X 3/4 X 5" P3W 5% Cobalt Parallel Cut-Off Blade (2000-7050)
- Widia Parting & Grooving Inserts