Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2M120RK
Zoro # G3601200
Sold in multiples of 5 for $101.45
$101.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 3.84mm
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG2M120RK
- Zoro # G3601200
- UPC # 4021169744334
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.84mm |
Corner Radius | 0.13mm |
Insert Size | 2 |
Seat Size | 2 |
Max. Grooving Width | 1.20mm |
Depth of Cut | 1.27mm |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.20mm, ANSI Code NG2M120RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- HHIP .105" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0716)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/8In (600043CF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3189RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- Widia Parting & Grooving Inserts