Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2M100RK
Zoro # G3592819
Sold in multiples of 5 for $101.75
$101.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 3.81mm
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG2M100RK
- Zoro # G3592819
- UPC # 4021169745317
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 3.81mm |
Corner Radius | 0.13mm |
Insert Size | 2 |
Depth of Cut | 1.28mm |
Max. Grooving Width | 1.00mm |
Seat Size | 2 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code NG2M100RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- STEEL GRIP 7 in. Drop Forged Steel End Nipper (DR76570)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS0910CF10)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert (510103)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- HHIP 3/32 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1102)
- Widia Parting & Grooving Inserts