Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2094LK
Zoro # G3592800
product price: $21.59
/ea
Sold in multiples of 5 for $107.95
$107.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker Yes
- Grade TN6010
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG2094LK
- Zoro # G3592800
- UPC # 4021169747410
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Insert Size | 2 |
Corner Radius | 0.0100 in |
Depth of Cut | 0.1100 in |
Max. Grooving Width | 0.0940 in |
Seat Size | 2 |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NG2094LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prcsion Slotted Screwdriver, 1.5 mm (27273)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Point Type: Split Point (KFD29J-PC)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Insert, Wgc Cut-Off Insert (WC188I04PR06F05)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- Widia Parting & Grooving Inserts