Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2062LK
Zoro # G3592615
product price: $20.29
/ea
Sold in multiples of 5 for $101.45
$101.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG2062LK
- Zoro # G3592615
- UPC # 4021169744020
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Insert Size | 2 |
Corner Radius | 0.0100 in |
Depth of Cut | 0.1100 in |
Max. Grooving Width | 1/16 in |
Seat Size | 2 |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NG2062LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-119 Handle For Pick And Mattock, Hardwood No.6 Eye (27-119)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- WESTWARD 13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle (53JW97)
- ALLWAY 6 in. Flexible Steel Taping Knife (X6F)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, Carbide (583111)
- KYOCERA Cut-Off Insert, TKF 12R050NB20DR PR1535 Grade PVD Carbide (TKF12R050NB20DRPR1535)
- Widia Indexable Tools