Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2031RK
Zoro # G3600850
product price: $20.29
/ea
Sold in multiples of 5 for $101.45
$101.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NG-K
- Insert Seat Size 2
- Width 0.1500 in
- Chip-Breaker Yes
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG2031RK
- Zoro # G3600850
- UPC # 4021169743795
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1500 in |
Insert Size | 2 |
Corner Radius | 0.0050 in |
Seat Size | 2 |
Depth of Cut | 0.0500 in |
Max. Grooving Width | 0.0310 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0310 in, ANSI Code NG2031RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- STEELMAN Impact Extension Set, 1/2 in. (79989)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- HHIP 1/8 X 7/8 X 6" Cobalt Cut-Off Blade (2000-1118)
- Widia Indexable Tools