Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG4250L
Zoro # G3597472
Sold in multiples of 5 for $136.75
$136.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style NG
- Insert Seat Size 4
- Width 0.2560 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG4250L
- Zoro # G3597472
- UPC # 4021169737466
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 0.2560 in |
Insert Size | 4 |
Corner Radius | 0.0250 in |
Depth of Cut | 1/4 in |
Seat Size | 4 |
Max. Grooving Width | 1/4 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/4 in, ANSI Code NG4250L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- MAKITA LXT Brushless 2pcs, Combo Kit, 18V, (5.0Ah) (XT288T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.3mm (47953)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3125R)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- Widia Indexable Tools