Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG3094R
Zoro # G3599922
product price: $21.69
/ea
Sold in multiples of 5 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NG
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG3094R
- Zoro # G3599922
- UPC # 4021169741401
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Insert Size | 3 |
Corner Radius | 0.0100 in |
Depth of Cut | 0.1500 in |
Seat Size | 3 |
Max. Grooving Width | 0.0940 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NG3094R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tile Cutting Bit (562)
- METABO Bandsaw blades 32-7/8" x 1/2" x .020" 14TPI PK (626427000)
- CRAFTSMAN Wrenches, 18mm Standard Metric Combinati (CMMT42925)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WALTER Parting/Grooving Insert, WSM43S, 0.197in.W (GX24-3E500N04-UF4 WSM43S)
- Widia Indexable Tools