Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG3062R
Zoro # G3593683
Sold in multiples of 5 for $94.45
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade THM
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3062R
- Zoro # G3593683
- UPC # 4021169751448
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Depth of Cut | 3/32 in |
Seat Size | 3 |
Max. Grooving Width | 1/16 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NG3062R, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491I-5PK)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- RUKO 1-3/4" Bi-Metal High Speed Steel Hole Saw (106044)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2125RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- KYOCERA Cut-Off Insert, TKF 12R150S PR1535 Grade PVD Carbide (TKF12R150SPR1535)
- Widia Indexable Tools