Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG3062R
Zoro # G3593595
Sold in multiples of 5 for $93.95
$93.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style NG
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3062R
- Zoro # G3593595
- UPC # 4021169741531
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Insert Size | 3 |
Corner Radius | 0.0100 in |
Seat Size | 3 |
Depth of Cut | 3/32 in |
Max. Grooving Width | 1/16 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NG3062R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Kit, 5-Piece (94130)
- FREUD Conical Scoring, 200mm (LI25M47PE3)
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS200M2P02PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- KYOCERA Grooving Insert, KCGP 3078R PR1215 Grade PVD Carbide (KCGP3078RPR1215)
- Widia Indexable Tools