Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG3062L
Zoro # G3600945
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6010
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3062L
- Zoro # G3600945
- UPC # 4021169747045
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Seat Size | 3 |
Depth of Cut | 3/32 in |
Max. Grooving Width | 1/16 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NG3062L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4200)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- MALCO Malco TSHDRB Replacement Blade for TSHD Heavy Duty Sheet Metal Turbo Shear (TSHDRB)
- TRICORBRAUN 5 cc Blue PP Plastic Round Short Handled Scoop 3.0" Total Length (033334)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2M050RK)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- Widia Parting & Grooving Inserts