Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG3062L
Zoro # G3594219
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NG
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3062L
- Zoro # G3594219
- UPC # 4021169739446
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Insert Size | 3 |
Corner Radius | 0.0100 in |
Max. Grooving Width | 1/16 in |
Depth of Cut | 3/32 in |
Seat Size | 3 |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NG3062L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- MONTI BRISTLE BLASTER Carbon Brush Holder (Quantity Of Two) (10MT32232)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- KYOCERA Grooving Insert, GDFMS 3020N030DM PR1225 Grade PVD Carbide (GDFMS3020N030DMPR1225)
- Widia Indexable Tools