Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG3047L
Zoro # G3597892
Sold in multiples of 10 for $205.90
$205.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style NG
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # NG3047L
- Zoro # G3597892
- UPC # 4021169666704
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Depth of Cut | 0.0750 in |
Seat Size | 3 |
Max. Grooving Width | 0.0470 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0470 in, ANSI Code NG3047L, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 6 mm L.38 mm (23050006)
- EAGLE TOOL US Lighted Tip, Fiberglass, Fish Rods (ETFLKIT1)
- JONARD TOOLS Precision Fiber Optic Cleaver (FC-500)
- PROTO Tool Collar/Loop, Fits 0.094 to 0.156 in (JPCL1SS)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M320RK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- HHIP 1/8 X 1/2 X 4-1/2" HSS Cut-Off Blade (2000-1000)
- Widia Parting & Grooving Inserts