Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG2041R
Zoro # G3593729
product price: $19.89
/ea
Sold in multiples of 5 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker No
- Grade TN6025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # NG2041R
- Zoro # G3593729
- UPC # 4021169666285
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Corner Radius | 0.0050 in |
Insert Size | 2 |
Max. Grooving Width | 0.0410 in |
Seat Size | 2 |
Depth of Cut | 0.0500 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0410 in, ANSI Code NG2041R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 400 Grit (BRTW4400)
- MICRO 100 Grooving Tool (FG-250-050)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- KO-KEN Extension Bar 50mm 1/2 Sq. Drive (4760-50)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS605M6U06PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, NP-K, Carbide (NP2002RK)
- Widia Parting & Grooving Inserts